Manual Single Supply Sink Faucet, Single Hole Mount, Chrome 1 Hole
Mfr # 350-E35ABCP
Zoro # G1130915
product price: $181.99
/ea
Free Shipping & Returns
Key Features
Faucet Operation
Manual
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
350-E35ABCP
Zoro #
G1130915
UPC #
611943487645
Country of Origin
United States
Details
Faucet Operation
Manual
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome
Handle Type
Lever
Flow Rate
1.5 gpm
Number of Handles
1
Body Material
Metal
Flow Outlet Type
Aerator
Item
Single Supply Sink Faucet
Flow Outlet Type - Faucet
Aerated
Flow Outlet Type (Faucet)
Aerated
Valve Type
Quaturn
Mounting Type - Faucet
Deck
Connection
1/2" MNPS
Flow Type
Spray
Flow Rate - Maximum
1.5 gpm
Number of Mounting Holes
1
Spout Shape
Gooseneck
Operation Method
Manual
Product Type
Faucet
Description
Item Single Supply Sink Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.