Shop CHICAGO FAUCET
See all product information
Create Account
Metering Single Supply Metering Sink Faucet, Single Hole Mount, Chrome plated 1 Hole
- Mfr # 333-SLOE12PSHABCP
- Zoro # G1129600
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Faucet Operation
Metering
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
Finish
Chrome plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 333-SLOE12PSHABCP
- Zoro #
- G1129600
- UPC #
- 611943476977
- Country of Origin
- United States
- Faucet Operation
- Metering
- Mounting Hole Center to Center
- Single Hole
- Number of Holes
- 1
- Mounting Type
- Deck
- Finish
- Chrome plated
- Flow Rate
- 2.2 gpm
- Flow Outlet Type
- Aerator
- Item
- Single Supply Metering Sink Faucet
Description
Item Single Supply Metering Sink Faucet
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.