Manual Sink Faucet, 8" Mount, Polished chrome
- Mfr # 1100-HA8VPCABCP
- Zoro # G0598720
product price:Â
$
462.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished chrome
Mounting Type
Deck Mount
Handle Type
Single Wing
Number of Handles
2
Flow Rate - Maximum
2.2 gpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1100-HA8VPCABCP
- Zoro #
- G0598720
- UPC #
- 611943570231
- Country of Origin
- United States
Details
- Finish
- Polished chrome
- Mounting Type
- Deck Mount
- Handle Type
- Single Wing
- Number of Handles
- 2
- Flow Rate - Maximum
- 2.2 gpm
- Mounting Hole Center to Center
- 8"
- Item
- Sink Faucet
- Flow Type
- Vandal-Proof Aerator
- Operation Method
- Manual
Description
Item Sink Faucet
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.