Manual Workboard Faucet, 4In, 4" Mount, Chrome plated

  • Mfr # W4D-GN2AE35-317AB

  • Zoro # G1144809


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Mounting Type
Deck
Finish
Chrome plated
Handle Type
Wristblade
Flow Rate - Maximum
1.5 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W4D-GN2AE35-317AB
Zoro #
G1144809
UPC #
611943578817
Country of Origin
Taiwan, Province of China

Details

Mounting Hole Center to Center
4"
Mounting Type
Deck
Finish
Chrome plated
Handle Type
Wristblade
Item
Workboard Faucet, 4In
Flow Rate - Maximum
1.5 gpm
Flow Type
Aerator
Operation Method
Manual

Description

Item Workboard Faucet, 4In

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.