Shop NEWPORT BRASS
See all product information
Create Account
Lavatory Bridge Faucet in Oil Rubbed Bronze
Mfr # 930B-10B
Zoro # G9000084
product price: $1,595.99
/ea
Free Shipping & Returns
Key Features
Faucet Type
Bridge
Handle Type
Cross
Number of Handles
2
Number of Mounting Holes
2
Flow Rate - Maximum
1.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
930B-10B
Zoro #
G9000084
UPC #
760724144977
Country of Origin
United States
Dimensions
Width
8
Height
9.38
Faucet Center Size
8
Maximum Deck Thickness
1.5 in
Handle Length (in)
2.88
Faucet Connection Size
0.5 in
Details
Finish
Oil Rubbed Bronze
Faucet Type
Bridge
Handle Type
Cross
Number of Handles
2
Number of Mounting Holes
2
Flow Rate - Maximum
1.2
Handle Material
Brass
Weight
3.32
Handle Included
Yes
Drain included
Yes
Faucet Material
Brass
Drain Type
Pop-up knob assembly with drain and tail piece
Installation Type
Deck Mounted
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.