Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metering 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome plated

  • Mfr # 3600-E2805AB

  • Zoro # G5489690


product price: $400.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Metering
Number of Holes
3
Mounting Type
Deck
ADA Compliant
Yes
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3600-E2805AB
Zoro #
G5489690
UPC #
611943025403
Country of Origin
United States

Dimensions

Spout Length
6 5/8 in
Manufacturers Warranty Length
Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr Limited Finish warranty, 5 yr Limited Cartridge Warranty
Height
4-3/4"
Overall Height
29 5/8 in
Water Inlet Connection Size
1/2 in
Max. Installation Surface Thickness
1 1/8 in
Spout Height
4 1/8 in
For Surface Thickness - Maximum
1 1/8 in
Spout Height - Maximum
4 1/8 in
For Mounting Hole Diameter - Maximum
1 3/8 in
Overall Width
6 in
Spout Outlet Height
3 in
For Mounting Hole Diameter - Minimum
1 1/8 in

Details

Faucet Operation
Metering
Number of Holes
3
Mounting Type
Deck
ADA Compliant
Yes
Finish
Polished Chrome
Handle Type
Wristblade
Flow Rate
0.5 gpm
Faucet Spout Shape
Low Arc
Handle Material
Cast Brass
Number of Handles
1
Body Material
Cast Brass
Flow Outlet Type
Shower Spray
Mounting Type - Faucet
Deck
Vandal Resistant Features
Vandal Resistant Handles
Connection
3/8" Compression
Valve Type
Compression
Faucet Spout
Integral Brass
Residential / Commercial
Commercial
Ligature Resistant
No
Item
Low Arc Bathroom Faucet
ADA Compliance
ADA Compliant
Battery Charger CEC Compliant
CEC Compliant
Replacement Cartridge
Mfr. No. 671-XJKABNF
Faucet Handle Type
Metering
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Flow Outlet Type (Faucet)
Spray
Commercial / Residential
Commercial
Flow Outlet Type - Faucet
Spray
Faucet Type
Bathroom Sink Faucet
Includes
Mounting Hardware
Compliance
ASME A112.18.1/CSA B125.1
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content, NSF/ANSI/CAN 61: Q Less Than or Equal To 1
CEC Compliant
CEC Compliant
Faucet Finish
Chrome
Power Source
Manual
Features
Mounting Hardware Included
Series
3600
Max. Mounting Hole Center Distance
4 in
Replacement Cartridge Mfr. Model Number
671-XJKABNF
Faucet Body Material
Cast Brass
Faucet Handle Material
Metal
Temperature Control
Non-Adjustable Temperature
Water Inlet Connection Type
Male NPSM
Faucet Activation
Manual
Spout Reach
5 5/8 in
Valve Type - Faucets
Hot/Cold Cartridge
Application
Commercial
Temperature - Maximum
140 Degrees F
Vandal Resistance
Vandal-Resistant Handle, Vandal-Resistant Outlet
Compatible Cartridge Manufacturer Part Number
671-XJKABNF
Spout Shape
Arc
CEC Compliance
CEC Compliant
Ligature Resistance
Not Ligature-Resistant
Inlet Connection Type
NPSM
Mounting Hole Center-to-Center Distance - Minimum
4 in
Product Type
Faucet
Temperature - Minimum
40 Degrees F
Number of Mounting Holes
3
Operation Method
Manual
Mounting Hole Center-to-Center Distance - Maximum
4 in
Inlet Connection Gender
Male
Time Out
25 sec
For Location
Bathroom
Pressure - Maximum
125 psi
Time Out - Minimum
2 sec
Flow Rate - Maximum
0.5 gpm
Warranty
1 yr Limited, 5 yr Limited, Lifetime Limited
Flow Type
Laminar
For Water Temperature
Hot/Cold
Spout Style
Fixed
Water Supply Type
Single Tempered Line
Includes Drain
Drain Not Included

Description

Item Low Arc Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.