This item is Discontinued.

Chicago Faucet Metering 8" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome plated 404-665ABCP

Metering 8" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome plated (Discontinued)

  • Mfr # 404-665ABCP
  • Zoro # G4976343
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404-665ABCP
Zoro #
G4976343
UPC #
611943465278
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr Limited Finish warranty, 5 yr Limited Cartridge Warranty
Spout Length
5 in
Connection Size
1/2" NPSM
Height
3"
Overall Height
6 3/4 in
Water Inlet Connection Size
1/2 in
Spout Height
2 7/8 in
Max. Installation Surface Thickness
1 3/8 in
For Mounting Hole Diameter - Maximum
1 1/2 in
For Mounting Hole Diameter - Minimum
1 3/8 in
Spout Outlet Height
1 3/4 in
For Surface Thickness - Maximum
1 3/8 in
Spout Height - Maximum
2 7/8 in

Details

Faucet Operation
Metering
Mounting Hole Center to Center
8"
Number of Holes
3
Mounting Type
Deck
ADA Compliant
Yes
Finish
Polished Chrome
Handle Type
Metering Knob
Flow Rate
2.2 gpm
Faucet Spout Shape
Low Arc
Handle Material
Cast Brass
Number of Handles
2
Body Material
Cast Brass
Flow Outlet Type
Aerated
Commercial / Residential
Commercial
Item
Low Arc Bathroom Faucet
Flow Outlet Type (Faucet)
Aerated
Temp. Control
Yes
Vandal Resistant Features
Vandal Resistant Handles
Ligature Resistant
No
Battery Charger CEC Compliant
CEC Compliant
Faucet Spout
Integral Cast Rigid
Flow Outlet Type - Faucet
Aerated
ADA Compliance
ADA Compliant
Residential / Commercial
Commercial
Valve Type
Metering
Mounting Type - Faucet
Deck
Faucet Type
Bathroom Sink Faucet
Faucet Handle Type
Metering
Replacement Cartridge
Mfr. No. 671-XJKABNF
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content, NSF/ANSI/CAN 61: Q Less Than or Equal To 1
Compliance
ASME A112.18.1M, CSA B125.1, California Health and Safety Code 116875 (AB 1953-2006), Vermont Bill S.152, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61, Section 9 by CSA, ADA ANSI/ICC A117.1
Includes
Mounting Hardware
Faucet Finish
Chrome
Connection
1/2" MNPS
CEC Compliant
CEC Compliant
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Features
Mounting Hardware Included
Type
Two Handle
Power Source
Manual
Material
Cast Brass
Faucet Body Material
Cast Brass
Water Inlet Connection Type
Male NPSM
Faucet Activation
Manual
Faucet Handle Material
Metal
Temperature Control
Non-Adjustable Temperature
Spout Reach
5 in
Series
404
Max. Mounting Hole Center Distance
8 in
Valve Type - Faucets
Hot/Cold Cartridge
Replacement Cartridge Mfr. Model Number
671-XJKABNF
Material of Construction
Low Lead Brass
Application
Commercial
Outlet Type
Aerator
Spout Shape
Arc
Vandal Resistance
Vandal-Resistant Handle
Compatible Cartridge Manufacturer Part Number
671-XJKABNF
Mounting Hole Center-to-Center Distance - Minimum
8 in
Inlet Connection Gender
Male
Legend Style
Color
Flow Rate - Maximum
2.2 gpm
Temperature - Minimum
40 Degrees F
For Location
Bathroom
Operation Method
Manual
Number of Mounting Holes
3
Flow Type
Spray
Inlet Connection Type
NPSM
Time Out - Minimum
2 sec
Ligature Resistance
Not Ligature-Resistant
Temperature - Maximum
140 Degrees F
Product Type
Faucet
CEC Compliance
CEC Compliant
Warranty
1 yr Limited, 5 yr Limited, Lifetime Limited
Mounting Hole Center-to-Center Distance - Maximum
8 in
Time Out
25 sec
Pressure - Maximum
125 psi
For Water Temperature
Hot/Cold
Spout Style
Fixed
Includes Drain
Drain Included
Water Supply Type
Hot and Cold Lines

Description

Item Low Arc Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.