This item is Discontinued.

Chicago Faucet Metering Hot And Cold Water Mixing Metering, 4" Mount, Chrome plated 844-665PSHABCP

Metering Hot And Cold Water Mixing Metering, 4" Mount, Chrome plated (Discontinued)

  • Mfr # 844-665PSHABCP
  • Zoro # G1136031
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
844-665PSHABCP
Zoro #
G1136031
UPC #
611943482961
Country of Origin
United States

Details

Faucet Operation
Metering
Mounting Hole Center to Center
4"
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome plated
Handle Type
Push
Flow Rate
2.2 gpm
Flow Outlet Type
Spray
Item
Hot And Cold Water Mixing Metering
Material
Cast Brass
Flow Rate - Maximum
2.2 gpm
Product Type
Faucet

Description

Item Hot And Cold Water Mixing Metering

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.