Chicago Faucet

Metering Single Hole Mount, 1 Hole Single Inlet Metering Sink Faucet, Chrome plated


product price: $192.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Faucet Operation Metering
  • Mounting Hole Center to Center Single Hole
  • Number of Holes 1
  • Mounting Type Deck
  • ADA Compliant Yes
See all product information

Product Information

Details

Faucet Operation Metering
Mounting Hole Center to Center Single Hole
Number of Holes 1
Mounting Type Deck
ADA Compliant Yes
Finish Chrome plated
Handle Type Push
Flow Rate 2.2 gpm
Number of Handles 1
Flow Outlet Type Spray
Item Single Inlet Metering Sink Faucet
Material Cast Brass

Description

Item Single Inlet Metering Sink Faucet

Restrictions

  • This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.