Metering Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Chrome plated

  • Mfr # 3501-E2805ABCP

  • Zoro # G5376874


product price:  $223.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Metering
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3501-E2805ABCP
Zoro #
G5376874
UPC #
611943512149
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr Limited Finish warranty, 5 yr Limited Cartridge Warranty
Spout Length
4 in
Connection Size
3/8" Compression
Overall Height
29 7/8 in
Spout Height
3 3/4 in
Max. Installation Surface Thickness
1 1/4 in
Water Inlet Connection Size
3/8 in
Hose Length
16"
Overall Width
2 1/4 in
Spout Outlet Height
2 3/8 in
Spout Height - Maximum
3 3/4 in
For Surface Thickness - Maximum
1 1/4 in
For Mounting Hole Diameter - Maximum
1 3/8 in
For Mounting Hole Diameter - Minimum
1 1/8 in

Details

Faucet Operation
Metering
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Finish
Polished Chrome
Handle Type
Metering Knob
Flow Rate
0.5 gpm
Faucet Spout Shape
Straight
Handle Material
Cast Brass
Number of Handles
1
Body Material
Cast Brass
Flow Outlet Type
Nonaerated
Residential / Commercial
Commercial
CEC Compliant
CEC Compliant
ADA Compliance
ADA Compliant
Mounting Type - Faucet
Deck
Replacement Cartridge
Mfr. No. 671-XJKABNF
Faucet Handle Type
Metering
Item
Straight Spout Bathroom Faucet
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, NSF 372, NSF 61/9
Vandal Resistant Features
Vandal Resistant Handles
Flow Outlet Type (Faucet)
Spray
Ligature Resistant
No
Includes
Mounting Hardware
Valve Type
Compression
Faucet Finish
Chrome
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Compliance
ASME A112.18.1/CSA B125.1, California Health and Safety Code 116875, Vermont Bill, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61
Flow Outlet Type - Faucet
Spray
Faucet Type
Bathroom Sink Faucet
Connection
3/8" Compression
Faucet Spout
Integral Cast
Battery Charger CEC Compliant
CEC Compliant
Commercial / Residential
Commercial
Features
Mounting Hardware Included
Type
One Handle
Power Source
Manual
Max. Mounting Hole Center Distance
Single Hole
Series
3501
Replacement Cartridge Mfr. Model Number
671-XJKABNF
Water Inlet Connection Type
Push in Compression
Faucet Body Material
Cast Brass
Faucet Handle Material
Metal
Valve Type - Faucets
Hot/Cold Cartridge
Temperature Control
Non-Adjustable Temperature
Faucet Activation
Manual
Spout Reach
4 in
Material of Construction
Low-Lead Brass
Application
Commercial
Outlet Type
Spray
Inlet Connection Type
Compression
Operation Method
Manual
Temperature - Minimum
40 Degrees F
Number of Mounting Holes
1
Product Type
Faucet
For Location
Bathroom
Flow Rate - Maximum
0.5 gpm
Vandal Resistance
Vandal-Resistant Handle, Vandal-Resistant Outlet
Time Out
25 sec
Compatible Cartridge Manufacturer Part Number
671-XJKABNF
Pressure - Maximum
125 psi
Temperature - Maximum
140 Degrees F
CEC Compliance
CEC Compliant
Flow Type
Laminar
Spout Shape
Straight
Time Out - Minimum
2 sec
Ligature Resistance
Not Ligature-Resistant
Warranty
1 yr Limited, 5 yr Limited, Lifetime Limited
For Water Temperature
Hot/Cold
Spout Style
Fixed
Water Supply Type
Single Tempered Line
Includes Drain
Drain Not Included

Description

Item Straight Spout Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.