Metering Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Chrome plated

  • Mfr # 3502-E2805ABCP

  • Zoro # G5364012


product price:  $259.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Metering
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3502-E2805ABCP
Zoro #
G5364012
UPC #
611943512156
Country of Origin
United States

Dimensions

Connection Size
3/8" Compression
Manufacturers Warranty Length
Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr Limited Finish warranty, 5 yr Limited Cartridge Warranty
Spout Length
4 in
Overall Height
29 7/8 in
Water Inlet Connection Size
3/8 in
Max. Installation Surface Thickness
1 1/4 in
Spout Height
3 3/4 in
Hose Length
16"
Overall Width
2 in
For Mounting Hole Diameter - Maximum
1 3/8 in
Spout Outlet Height
2 3/8 in
For Surface Thickness - Maximum
1 1/4 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Spout Height - Maximum
3 3/4 in

Details

Faucet Operation
Metering
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Finish
Polished Chrome
Handle Type
Metering Knob
Flow Rate
0.5 gpm
Faucet Spout Shape
Straight
Handle Material
Cast Brass
Number of Handles
1
Body Material
Cast Brass
Flow Outlet Type
Nonaerated
Battery Charger CEC Compliant
CEC Compliant
Faucet Finish
Chrome
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, NSF 372, NSF 61/9
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Faucet Handle Type
Metering
Item
Straight Spout Bathroom Faucet
Residential / Commercial
Commercial
Faucet Type
Bathroom Sink Faucet
Connection
3/8" Compression
Compliance
ASME A112.18.1/CSA B125.1, California Health and Safety Code 116875, Vermont Bill, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61
Mounting Type - Faucet
Deck
Includes
Adjustable Temperature Control Mixer, Hot Water Adjustment Limit Stop, Mounting Hardware
Ligature Resistant
No
Commercial / Residential
Commercial
ADA Compliance
ADA Compliant
Replacement Cartridge
Mfr. No. 671-XJKABNF
Temp. Control
Yes
Valve Type
Compression
Flow Outlet Type (Faucet)
Spray
Faucet Spout
Integral Cast
Flow Outlet Type - Faucet
Spray
Vandal Resistant Features
Vandal Resistant Handles
CEC Compliant
CEC Compliant
Features
Mounting Hardware Included
Type
One Handle
Power Source
Manual
Spout Reach
4 in
Max. Mounting Hole Center Distance
Single Hole
Temperature Control
Non-Adjustable Temperature
Valve Type - Faucets
Hot/Cold Cartridge
Series
3502
Faucet Body Material
Cast Brass
Replacement Cartridge Mfr. Model Number
671-XJKABNF
Faucet Handle Material
Metal
Faucet Activation
Manual
Water Inlet Connection Type
Push in Compression
Material of Construction
Low-Lead Brass
Application
Commercial
Outlet Type
Spray
Warranty
1 yr Limited, 5 yr Limited, Lifetime Limited
CEC Compliance
CEC Compliant
Time Out - Minimum
2 sec
Ligature Resistance
Not Ligature-Resistant
Product Type
Faucet
Number of Mounting Holes
1
Operation Method
Manual
Pressure - Maximum
125 psi
For Location
Bathroom
Inlet Connection Type
Compression
Flow Type
Laminar
Temperature - Minimum
40 Degrees F
Spout Shape
Straight
Time Out
25 sec
Vandal Resistance
Vandal-Resistant Handle, Vandal-Resistant Outlet
Flow Rate - Maximum
0.5 gpm
Temperature - Maximum
140 Degrees F
Compatible Cartridge Manufacturer Part Number
671-XJKABNF
For Water Temperature
Hot/Cold
Spout Style
Fixed
Includes Drain
Drain Not Included
Water Supply Type
Single Tempered Line

Description

Item Straight Spout Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.