This item is Discontinued.

Chicago Faucet Metering Single Supply Metering Sink Faucet, Single Hole Mount, Chrome plated 1 Hole 333-E12PSHABCP

Metering Single Supply Metering Sink Faucet, Single Hole Mount, Chrome plated 1 Hole (Discontinued)

  • Mfr # 333-E12PSHABCP
  • Zoro # G1130328
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
333-E12PSHABCP
Zoro #
G1130328
UPC #
611943476953
Country of Origin
United States

Details

Faucet Operation
Metering
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
Finish
Chrome plated
Flow Rate
2.2 gpm
Flow Outlet Type
Aerator
Item
Single Supply Metering Sink Faucet

Description

Item Single Supply Metering Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.