Metering Sink Faucet, 4" Mount, Polished chrome 1 Hole

  • Mfr # 3500-E2805ABCP

  • Zoro # G6435368


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Metering
Mounting Hole Center to Center
4"
Number of Holes
1
Mounting Type
Deck Mount
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3500-E2805ABCP
Zoro #
G6435368
UPC #
611943512132
Country of Origin
United States

Details

Faucet Operation
Metering
Mounting Hole Center to Center
4"
Number of Holes
1
Mounting Type
Deck Mount
ADA Compliant
Yes
Finish
Polished chrome
Flow Rate
0.5 gpm
Number of Handles
1
Flow Outlet Type
Vandal-Proof, Non-Aerating, Spray
Item
Sink Faucet

Description

Sink Faucet,Single Hole,Supply Metering

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.