Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O Ring

  • Mfr # 1104-007JKABNF

  • Zoro # G3626948


product price: $1.79
/ea
Sold in multiples of 5 for $8.95

Key Features

Sub-Category
Repair Parts
Finish
Black
Standards
BAA Compliant
Overall Height
1/16 in
Thickness
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1104-007JKABNF
Zoro #
G3626948
UPC #
611943579630
Country of Origin
United States

Dimensions

Overall Height
1/16 in
Thickness
9/16 in
Overall Width
9/16 in

Details

Sub-Category
Repair Parts
Finish
Black
Standards
BAA Compliant
Item
O-Ring
Body Material
Elastomer
Product Type
O-Ring
Compatible Manufacturer Part Number
897-CCP, 897-CRCF
Compatible Faucet Component
Valve Body
Compatible Brand
Chicago Faucets

Description

O-Ring, Includes Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.