Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Polished chrome

  • Mfr # EQ-A12A-11ABCP

  • Zoro # G2756910


product price: $515.99
/ea
Free Shipping & Returns

Key Features

Height
6-1/8"
Application
Commercial
Finish
Polished Chrome
Spout Length
4 1/2 in
Voltage
6V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EQ-A12A-11ABCP
Zoro #
G2756910
UPC #
611943006587
Country of Origin
United States

Dimensions

Height
6-1/8"
Spout Length
4 1/2 in
Manufacturers Warranty Length
1 yr Limited Finish Warranty, 5 yr Limited Mechanicals Warranty, 3 yr Limited Electronics and Solenoid Warranty, Lifetime Limited Faucet Warranty
Spout Height
6 1/8 in
Max. Installation Surface Thickness
1 1/2 in
Water Inlet Connection Size
3/8 in
Inlet Connection Size
3/8 in
For Mounting Hole Diameter - Minimum
1 in
For Mounting Hole Diameter - Maximum
1 1/2 in
Spout Height - Maximum
6 1/8 in
Spout Outlet Height
3 1/4 in
For Surface Thickness - Maximum
1 1/2 in
Overall Width
4 1/2 in

Details

Application
Commercial
Finish
Polished Chrome
Item
Bathroom Sensor Faucet
Voltage
6V DC
Faucet Spout Shape
Mid Arc
Standards
ADA ANSI/ICC A117.1, ASME A112.18.1/CSA B125.1, NSF/ANSI/CAN 61: Q Less Than or Equal To 1
Residential / Commercial
Commercial
Flow Rate
0.5 gpm
CEC Compliant
CEC Compliant
Faucet Handle Type
None
Flow Outlet Type - Faucet
Spray
Body Material
Cast Brass
Vandal Resistant Features
Vandal Resistant Outlet
Battery Charger CEC Compliant
CEC Compliant
Commercial / Residential
Commercial
Number of Holes
3
Faucet Operation
Sensor
Number of Handles
0
ADA Compliant
Yes
Ligature Resistant
No
Faucet Finish
Chrome
Faucet Type
Bathroom Sink Faucet
Valve Type
Solenoid
Flow Outlet Type (Faucet)
Spray
Mounting Type - Faucet
Deck
Replacement Cartridge
None
ADA Compliance
ADA Compliant
Drain Type
None
Sensor Range
Self Adjusting
Connection
3/8" Female Compression
Power Source
Battery
Includes
Mounting Hardware
Series
EQ Curved
Flow Outlet Type
Vandal Proof Non Aerating
Features
Bluetooth Compatible
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Mounting Type
Deck Mount
Water Inlet Connection Type
Push in Compression
Faucet Activation
Motion Sensor
Replacement Cartridge Mfr. Model Number
243.152.AB.1
Temperature Control
Non-Adjustable Temperature
Max. Mounting Hole Center Distance
4 in
Faucet Body Material
Cast Brass
Spout Reach
4 1/2 in
Valve Type - Faucets
Solenoid Valve
Sensor Type
Self-Adjusting
Battery Type
AA
Number of Batteries
4
Sensor Range - Maximum
13 in
Warranty
1 yr Limited Finish Warranty, 3 yr Limited Electronics and Solenoid Warranty, 5 yr Limited Mechanical Warranty, Lifetime Limited Faucet Warranty
Vandal Resistance
Vandal-Resistant Outlet
Includes Drain
Drain Not Included
Includes Handle
Handle Not Included
Ligature Resistance
Not Ligature-Resistant
Flow Type
Spray
Water Supply Type
Single Tempered Line
Mounting Hole Center-to-Center Distance - Minimum
4 in
Spout Shape
Arc
Temperature - Maximum
180 Degrees F
Compatible Cartridge Manufacturer Part Number
243.152.AB.1
Inlet Connection Type
Compression
Spout Style
Fixed
For Location
Bathroom
Inlet Connection Gender
Female
Product Type
Sensor Faucet
Temperature Control Method
Mixing Valve Not Included
Temperature - Minimum
110 Degrees F
Includes Batteries
Batteries Included
Pressure - Maximum
125 psi
CEC Compliance
CEC Compliant
Includes Transformer
Transformer Not Included
Operation Method
Motion Sensor
Number of Mounting Holes
3
Mounting Hole Center-to-Center Distance - Maximum
4 in
Sensor Range - Minimum
3 in
Time Out
10 sec
Flow Rate - Maximum
0.5 gpm

Description

Bathroom Faucet, Faucet Operation Sensor, Number of Handles 0, Faucet Handle Type None, Connection 3/8 In. Female Compression, 0.50 gpm Flow Rate, Number of Holes 3, Mounting Hole Center to Center 4 In., Body Material Brass, Faucet Spout Shape Gooseneck, ADA Compliant Yes, Drain Type None, Mounting Type - Faucet Surface, Power Source (4) AA Batteries, Voltage 6VDC, Spout Length 4-1/2 In., Sensor Range Self Adjusting, Valve Type Solenoid, Faucet Finish Chrome, Height 6-1/8 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.