Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Polished chrome

  • Mfr # EQ-A12A-12ABCP

  • Zoro # G2756901


product price: $508.99
/ea
Free Shipping & Returns

Key Features

Height
6-1/8"
Application
Commercial
Finish
Polished Chrome
Body Material
Cast Brass
Spout Length
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EQ-A12A-12ABCP
Zoro #
G2756901
UPC #
611943006884
Country of Origin
United States

Dimensions

Height
6-1/8"
Spout Length
4 1/2 in
Manufacturers Warranty Length
1 yr Limited Finish Warranty, 5 yr Limited Mechanicals Warranty, 3 yr Limited Electronics and Solenoid Warranty, Lifetime Limited Faucet Warranty
Max. Installation Surface Thickness
1 1/2 in
Water Inlet Connection Size
3/8 in
Spout Height
6 1/8 in
Spout Height - Maximum
6 1/8 in
For Mounting Hole Diameter - Maximum
1 1/2 in
Inlet Connection Size
3/8 in
Overall Width
4 1/2 in
For Mounting Hole Diameter - Minimum
1 in
Spout Outlet Height
3 1/4 in
For Surface Thickness - Maximum
1 1/2 in

Details

Application
Commercial
Finish
Polished Chrome
Item
Bathroom Sensor Faucet
Body Material
Cast Brass
ADA Compliance
ADA Compliant
Ligature Resistant
No
Connection
3/8" Female Compression
Flow Outlet Type (Faucet)
Spray
Faucet Operation
Sensor
Faucet Spout Shape
Mid Arc
Flow Outlet Type - Faucet
Spray
Faucet Finish
Chrome
Vandal Resistant Features
Vandal Resistant Outlet
Faucet Handle Type
None
Number of Holes
3
Flow Rate
0.5 gpm
Includes
Mounting Hardware
Sensor Range
Self Adjusting
Power Source
Battery
Faucet Type
Bathroom Sink Faucet
Valve Type
Solenoid
Commercial / Residential
Commercial
CEC Compliant
CEC Compliant
Voltage
6V DC
Replacement Cartridge
None
Mounting Type - Faucet
Deck
Battery Charger CEC Compliant
CEC Compliant
ADA Compliant
Yes
Residential / Commercial
Commercial
Drain Type
None
Series
EQ Curved
Number of Handles
0
Standards
ADA ANSI/ICC A117.1, ASME A112.18.1/CSA B125.1, NSF/ANSI/CAN 61: Q Less Than or Equal To 1
Flow Outlet Type
Vandal Proof Non Aerating
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Mounting Type
Deck Mount
Features
Bluetooth Compatible
Valve Type - Faucets
Solenoid Valve
Spout Reach
4 1/2 in
Water Inlet Connection Type
Push in Compression
Faucet Activation
Motion Sensor
Max. Mounting Hole Center Distance
4 in
Replacement Cartridge Mfr. Model Number
243.152.AB.1
Temperature Control
Non-Adjustable Temperature
Faucet Body Material
Cast Brass
Battery Type
AA
Sensor Type
Self-Adjusting
Pressure - Maximum
125 psi
Ligature Resistance
Not Ligature-Resistant
Temperature - Maximum
180 Degrees F
Spout Shape
Arc
Includes Batteries
Batteries Included
Vandal Resistance
Vandal-Resistant Outlet
Includes Handle
Handle Not Included
Temperature Control Method
Below Deck Manual Mixing Valve
Inlet Connection Type
Compression
Sensor Range - Minimum
3 in
Spout Style
Fixed
For Location
Bathroom
Includes Drain
Drain Not Included
Mounting Hole Center-to-Center Distance - Minimum
4 in
Mounting Hole Center-to-Center Distance - Maximum
4 in
CEC Compliance
CEC Compliant
Inlet Connection Gender
Female
Number of Batteries
4
Product Type
Sensor Faucet
Water Supply Type
Hot and Cold Lines
Temperature - Minimum
100 Degrees F
Number of Mounting Holes
3
Compatible Cartridge Manufacturer Part Number
243.152.AB.1
Includes Transformer
Transformer Not Included
Flow Rate - Maximum
0.5 gpm
Flow Type
Spray
Sensor Range - Maximum
13 in
Warranty
1 yr Limited Finish Warranty, 3 yr Limited Electronics and Solenoid Warranty, 5 yr Limited Mechanical Warranty, Lifetime Limited Faucet Warranty
Operation Method
Motion Sensor
Time Out
10 sec

Description

Bathroom Faucet, Faucet Operation Sensor, Number of Handles 0, Faucet Handle Type None, Connection 3/8 In. Female Compression, 0.50 gpm Flow Rate, Number of Holes 3, Mounting Hole Center to Center 4 In., Body Material Brass, Faucet Spout Shape Gooseneck, ADA Compliant Yes, Drain Type None, Mounting Type - Faucet Surface, Power Source (4) AA Batteries, Voltage 6VDC, Spout Length 4-1/2 In., Sensor Range Self Adjusting, Valve Type Solenoid, Faucet Finish Chrome, Height 6-1/8 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.