Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome

  • Mfr # WWG116.646.AB.1T

  • Zoro # G6435340


product price:  $899.99
/ea
Free Shipping & Returns

Key Features

Application
Commercial
Finish
Polished Chrome
Voltage
5.5V DC
Manufacturers Warranty Length
1 yr Limited Finish Warranty, 3 yr Limited Electronics and Solenoid Warranty Warranty, 5 yr Limited Mechanical Warranty, Lifetime Limited Faucet Warranty
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG116.646.AB.1T
Zoro #
G6435340
UPC #
611943134662
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr Limited Finish Warranty, 3 yr Limited Electronics and Solenoid Warranty Warranty, 5 yr Limited Mechanical Warranty, Lifetime Limited Faucet Warranty
Spout Length
5 3/8 in
Max. Installation Surface Thickness
1 1/2 in
Spout Height
11 3/8 in
Inlet Connection Size
3/8 in
Overall Width
2 1/2 in
Spout Outlet Height
7 1/4 in
Spout Height - Maximum
11 3/8 in
For Mounting Hole Diameter - Minimum
1 1/8 in
For Surface Thickness - Maximum
1 1/2 in

Details

Application
Commercial
Finish
Polished Chrome
Item
Bathroom Sensor Faucet
Voltage
5.5V DC
Mounting Type
Deck Mount
Ligature Resistant
No
Body Material
Cast Brass
Flow Rate
0.5 gpm
Flow Outlet Type
Vandal-Proof, Non-Aerating, Spray
Mounting Hole Center to Center
Single Hole
Faucet Finish
Chrome
ADA Compliant
Yes
Power Source
Battery
Number of Handles
1
Includes
Mounting Hardware
Features
Bluetooth Compatible
Number of Holes
1
Standards
ADA ANSI/ICC A117.1, ASME A112.18.1/CSA B125.1, NSF/ANSI/CAN 61: Q Less Than or Equal To 1
ADA Compliance
ADA Compliant
Faucet Type
Bathroom Sink Faucet
Mounting Type - Faucet
Deck
Flow Outlet Type - Faucet
Spray
Series
HyTronic Gooseneck
Drain Style
Drain Not Included
Vandal Resistant Features
Vandal Resistant Outlet
CEC Compliant
CEC Compliant
Spout Reach
5 3/8 in
Faucet Body Material
Cast Brass
Battery Type
D
Faucet Activation
Motion Sensor
Max. Mounting Hole Center Distance
Single Hole
Temperature Control
Adjustable Temperature
Valve Type - Faucets
Solenoid Valve
Pressure - Maximum
125 psi
Temperature - Maximum
140 Degrees F
Includes Transformer
Transformer Not Included
Sensor Range - Maximum
13 in
Includes Drain
Drain Not Included
Ligature Resistance
Not Ligature-Resistant
Flow Rate - Maximum
0.5 gpm
Includes Handle
Handle Not Included
Sensor Range - Minimum
3 in
CEC Compliance
CEC Compliant
Inlet Connection Type
Compression
Water Supply Type
Hot and Cold Lines
Spout Style
Fixed
For Location
Bathroom
Operation Method
Motion Sensor
Number of Mounting Holes
1
Vandal Resistance
Vandal-Resistant Outlet
Temperature Control Method
Above Deck Mixing Valve
Warranty
1 yr Limited Finish Warranty, 3 yr Limited Electronics and Solenoid Warranty, 5 yr Limited Mechanical Warranty, Lifetime Limited Faucet Warranty
Includes Batteries
Batteries Included
Temperature - Minimum
40 Degrees F
Time Out
40 sec
Product Type
Sensor Faucet
Flow Type
Spray
Spout Shape
Gooseneck

Description

Gooseneck Bathroom Faucet,Deck Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.