Sensor Single Hole Mount, 1 Hole Sink Faucet, Polished chrome (Discontinued)
- Mfr # 116.648.AB.1
- Zoro # G6435812
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
116.648.AB.1
Zoro #
G6435812
UPC #
611943134716
Country of Origin
United States
Details
Faucet Operation
Sensor
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck Mount
ADA Compliant
Yes
Finish
Polished chrome
Flow Rate
0.5 gpm
Voltage
DC
Flow Outlet Type
Vandal-Proof, Non-Aerating, Spray
Item
Sink Faucet
Description
Sink Faucet,Traditional,Hytronic,Usr Tmp
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.