This item is Discontinued.

Chicago Faucet Sensor Single Hole Mount, 1 Hole Sink Faucet, Polished chrome 116.694.AB.1

Sensor Single Hole Mount, 1 Hole Sink Faucet, Polished chrome (Discontinued)

  • Mfr # 116.694.AB.1
  • Zoro # G6435882
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
116.694.AB.1
Zoro #
G6435882
UPC #
611943134990
Country of Origin
United States

Details

Faucet Operation
Sensor
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck Mount
ADA Compliant
Yes
Finish
Polished chrome
Flow Rate
1.5 gpm
Voltage
6 volt lithium CRP2 battery
Item
Sink Faucet

Description

Sink Faucet,Hytronic,Gooseneck,Adj Temp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.