This item is Discontinued.

Chicago Faucet Service Sink Faucet, 2H Lever, Spout 12 In 445-L12CP

Service Sink Faucet, 2H Lever, Spout 12 In (Discontinued)

  • Mfr # 445-L12CP
  • Zoro # G0875481
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
445-L12CP
Zoro #
G0875481
UPC #
-
Country of Origin
Unknown

Dimensions

Connection Size
1/2" (F)NPT
Spout Length
12 in
Manufacturers Warranty Length
1 yr On Finish and 5 yr On Cartridges

Details

Number of Holes
2
ADA Compliant
Yes
Handle Type
Lever
Flow Rate
2.2 gpm
Standards
ADA, CSA B125, ASME A112.18.1M NSF61, Section 9 (California Proposition 65)
Replacement Cartridge
2EU48/2EU44
Item
Utility Sink Faucet
Faucet Finish
Chrome Plated
ADA Compliance
Yes
Material of Construction
Cast Brass

Description

Item Service Sink Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: LA, MD, VT
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.