Shop All Showerheads and Tub Faucets
Chicago Faucet
Single Control, Valve, Polished Chrome
Mfr # 770-665PSHCP
Zoro # G3055157
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes MVP Actuator Assembly
- Features Straight Valve
- ADA Compliant Yes
- Finish Polished Chrome
- Connection 1/2" NPT
Product Information
- Brand Chicago Faucet
- MFR # 770-665PSHCP
- Zoro # G3055157
- UPC # 611943459055
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Manufacturers Warranty Length | 5 yr |
Trim Plate Width | 2 3/4 in |
Trim Plate Depth | 1/2 in |
Trim Plate Height | 2 3/4 in |
Handle Length | 1 11/16 in |
Connection Size | 1/2 in |
Details
Description
Tub And Shower Valve, Single Control, ADA Compliance Yes, Connection Size 1/2 in, FNPT, Faucet Handle Type Pushbutton, For Use With All Chicago Faucet Showerheads, Handle Length 1 11/16 in, Handle Material Metal, Ligature Resistant No, Number of Handles 1, Chicago Faucets, 1/2 in NPTF, Trim Finish Chrome, Trim Plate Depth 1/2 in, Trim Plate Height 2 3/4 in, Trim Plate Material Brass, Trim Plate Width 2 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline (G-ADV-50)
- GENOVA PRODUCTS Genova 700 Series 70726 Double Pipe Elbow, 2 In, Hub, 90 Deg Angle, Pvc, Sch 40 Schedule (PVC 00327 0800HA)
- CURTIS Faucet - Type "Spb For - Part# Wcwc-1803 (WCWC-1803)
- SLOAN 1.6 gpf, Single Flush, Toilet Flush Valve Retrofit Kit (EBV1007A)
- CHICAGO FAUCET Exposed Two Handle Shower Fitting, Rough Chrome, Wall (752-RCF)
- CHICAGO FAUCET Exposed Two Handle Shower Fitting, Polished Chrome, Wall (752-VOCCP)
- KOHLER Shift+ Round 1.75 Gpm Multifunction Handshower (21335-G-BL)
- DELTA Universal Showering Components: H<Sub>2</Sub>Okinetic In2Ition 5-Setting Two-In-One Shower (58474-SS-PR25)
- DELTA Foundations Monitor 13 Series Tub & Shower Trim (BT13410)
- KOHLER 10 Traditional Round Rain Showerhead (13693-2MB)
- BRADLEY Stainless Showerhead, 10 In Dia (S24-196)
- Chicago Faucet Showerheads and Tub Faucets