Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Chicago Faucet Single Handle Dual Inlet Multiple Service Faucet, 1-1/4" Mount, Chrome plated 1334-CP

Single Handle Dual Inlet Multiple Service Faucet, 1-1/4" Mount, Chrome plated (Discontinued)

  • Mfr # 1334-CP
  • Zoro # G1125927
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1334-CP
Zoro #
G1125927
UPC #
611943323547
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Lifetime Limited Faucet Warranty, 5 Years Limited Cartridge Warranty, 1 Year Limited Finish Warranty
Spout Length
4-7/8"
Diameter
1-1/16"
Width
2-3/8"
Overall Height
12-3/4"

Details

Faucet Operation
Single Handle
Mounting Hole Center to Center
1-1/4"
Finish
Chrome plated
Handle Type
(1) 2-1/2" Cross Handle, Tapered Square Broach
Flow Rate
4.0 gpm
Handle Material
Black Nylon
Number of Handles
1
Flow Outlet Type
Full Flow
Item
Dual Inlet Multiple Service Faucet
Connection
3/8" MNPT
Faucet Spout
Square
Valve Type
Slow Compression
Green Environmental Attribute
Meets LEED Requirements
Mounting
Deck Mounted
Green Certification or Other Recognition
WaterSense Approved
Replacement Cartridge
Mfr. No. 217-XTLHJKNF/217-XTRHJKNF
Type
Mechanical Faucet
Standards
ASME A112.18.1/CSA B125.1
Residential / Commercial
Commercial
Industry Type
Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities
Compliance
Buy American Act
System of Measurement
Inch

Description

Item Dual Inlet Multiple Service Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.