Single Lever Kitchen Faucet, Manual, Single Hole Mount, 1 Hole Commercial
Mfr # 2300-E2805ABCP
Zoro # G1128961
product price: $503.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
1
Mounting Hole Center to Center
Single Hole
Finish
Polished Chrome
Faucet Operation
Manual
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2300-E2805ABCP
Zoro #
G1128961
UPC #
611943571139
Country of Origin
United States
Details
Number of Holes
1
Mounting Hole Center to Center
Single Hole
Finish
Polished Chrome
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
0.50 gpm
Handle Type
Lever Handle
Mounting Type
Deck Mount
Item
Single Lever Kitchen Faucet
Residential / Commercial
Commercial
Description
Item Single Lever Kitchen Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.