Zoro Homepage

Single Service Wall Flange

  • Mfr # 986-FCP

  • Zoro # G0667969


product price: $18.99
/ea

Key Features

Sub-Category
Escutcheons & Flanges
Finish
Chrome plated
Standards
ASME A112.18.1/CSA B125.1, NSF/ANSI/CAN 372 Low Lead Content, NSF/ANSI/CAN 61
Pressure - Maximum
125 psi
Temperature - Maximum
140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
986-FCP
Zoro #
G0667969
UPC #
611943192044
Country of Origin
China

Dimensions

Outlet Connection Size
3/8 in
Inlet Connection Size
3/8 in

Details

Sub-Category
Escutcheons & Flanges
Finish
Chrome plated
Standards
ASME A112.18.1/CSA B125.1, NSF/ANSI/CAN 372 Low Lead Content, NSF/ANSI/CAN 61
Item
Wall Escutcheon
Pressure - Maximum
125 psi
Temperature - Maximum
140 Degrees F
Product Type
Single-Service Wall Flange
Outlet Connection Type
NPT
Outlet Connection Gender
Female
Inlet Connection Gender
Female
Temperature - Minimum
40 Degrees F
Inlet Connection Type
NPT

Description

Wall Escutcheon

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.