Spout
Mfr # 777-037KJKCP
Zoro # G1135821
product price: $59.19
/eaKey Features
Sub-Category
Faucet Spouts
Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1, BAA Compliant
Includes
Mounting Hardware
Shape
Angled Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
777-037KJKCP
Zoro #
G1135821
UPC #
611943154301
Country of Origin
United States
Dimensions
Inlet Connection Size
1/2 in
Details
Sub-Category
Faucet Spouts
Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1, BAA Compliant
Includes
Mounting Hardware
Item
Spout
Shape
Angled Straight
Body Material
Brass
Reach
2 1/4 in
Flow Type
Laminar
Style
Swivel
Compatible Series
Manual Faucets
Product Type
Spout
Outlet Connection Type
NPT
Inlet Connection Type
NPT
Compatible Brand
Chicago Faucets
Description
Spout, Finish Polished Chrome
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.