Straight Kitchen Faucet, Manual, 7-1/4" to 8-3/4" Mount, 2 Hole Commercial

  • Mfr # 540-LDE35XKABCP

  • Zoro # G4242555


product price:  $379.03
/ea
Free Shipping & Returns

Key Features

Number of Holes
2
Mounting Hole Center to Center
7-1/4" to 8-3/4"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
540-LDE35XKABCP
Zoro #
G4242555
UPC #
611943110864
Country of Origin
United States

Dimensions

Spout Length
6"
Manufacturers Warranty Length
Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr. Limited Finish warranty, 5 yr. Limited Cartridge Warranty
Height
5"
Overall Height
4 5/8 in
Water Inlet Connection Size
1/2"
Spout Height
2"
For Mounting Hole Diameter - Maximum
1 3/8 in
For Mounting Hole Diameter - Minimum
1 in
Spout Outlet Height
5/8 in
Spout Height - Maximum
2 in

Details

Number of Holes
2
Mounting Hole Center to Center
7-1/4" to 8-3/4"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Lever Handle
Mounting Type
Wall Mount
Item
Straight Kitchen Faucet
Flow Outlet Type - Faucet
Aerated
Connection
1/2" FNPT
Mounting Type - Faucet
Wall
Faucet Finish
Chrome
Flow Outlet Type (Faucet)
Aerated
Faucet Type
Kitchen Sink Faucet
Body Material
Cast Brass
Faucet Spout Shape
Straight
Valve Type
Ceramic Disc
ADA Compliance
ADA Compliant
Includes
Mounting hardware
Faucet Handle Type
Lever
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, NSF 372, NSF 61/9
Replacement Cartridge
5UTV7 or 5UTV8
Compliance
California Health and Safety Code 116875 (AB 1953-2006), Vermont Bill S.152, Louisiana Low Lead Law HB.471
Flow Outlet Type
Pressure Compensating Aerated
Faucet Spout
Swing
Mounting
Deck
Vandal Resistant Features
Vandal Resistant Handles
Mounting Type (Faucet)
Wall
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Features
Mounting Hardware Included
Handle Material
Cast Brass
Power Source
Manual
Residential / Commercial
Commercial
Faucet Body Material
Cast Brass
Faucet Activation
Manual
Ligature Resistant
No
Replacement Cartridge Mfr. Model Number
1-099XKJKABNF, 1-100XKJKABNF
Max. Mounting Hole Center Distance
8"
Series
540
Spout Reach
6"
CEC Compliant
CEC Compliant
Valve Type - Faucets
Hot/Cold Cartridge
Faucet Handle Material
Metal
Temperature Control
Non-Adjustable Temperature
Water Inlet Connection Type
Female NPT
Application
Commercial
Vandal Resistance
Vandal-Resistant Handle
CEC Compliance
CEC Compliant
Legend Style
Color
Temperature - Minimum
40 Degrees F
Product Type
Faucet
Number of Mounting Holes
2
Compatible Cartridge Manufacturer Part Number
1-099XKJKABNF, 1-100XKJKABNF
For Location
Kitchen
Operation Method
Manual
Inlet Connection Gender
Female
Warranty
1 yr Limited, 5 yr Limited, Lifetime Limited
Spout Shape
Straight
Mounting Hole Center-to-Center Distance - Maximum
8 in
Mounting Hole Center-to-Center Distance - Minimum
7 1/4 in
Temperature - Maximum
140 Degrees F
Pressure - Maximum
125 psi
Flow Type
Spray
Flow Rate - Maximum
1.5 gpm
Ligature Resistance
Not Ligature-Resistant
Inlet Connection Type
NPT
For Water Temperature
Hot/Cold
Includes Drain
Drain Not Included
Water Supply Type
Hot and Cold Lines
Spout Style
Swivel

Description

Item Straight Kitchen Faucet

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.