Zoro Homepage

Supply Stop

  • Mfr # 1017-CSTABCP

  • Zoro # G412472836


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Brass
Includes
12" Riser, Chrome Plated Flange, Easy Turn Tee Handle, Loose Key
Standards
ASME A112.18.1/CSA B125.1, NSF/ANSI/CAN 372 Low Lead Content, NSF/ANSI/CAN 61: Q Less Than or Equal To 0.5
Operating Temperature - Maximum
180 Degrees F
Maximum Pressure - Operating
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1017-CSTABCP
Zoro #
G412472836
UPC #
611943186395
Country of Origin
United States

Dimensions

Connection Size - Side 1
1/2 in
Connection Size - Side 2
3/8 in

Details

Item
Supply Stop
Body Material
Cast Brass
Includes
12" Riser, Chrome Plated Flange, Easy Turn Tee Handle, Loose Key
Standards
ASME A112.18.1/CSA B125.1, NSF/ANSI/CAN 372 Low Lead Content, NSF/ANSI/CAN 61: Q Less Than or Equal To 0.5
Operating Temperature - Maximum
180 Degrees F
Maximum Pressure - Operating
125 psi
Body Finish
Polished Chrome
Operating Temperature - Minimum
40 Degrees F
Handle Type
Tee
Connection Type - Side 2
Compression
Connection Gender - Side 1
Female
Body Style
Angle
Connection Type - Side 1
NPT
Connection Gender - Side 2
Male
Handle Operation
Multi-Turn

Description

Supply Stop, Handle Operation Multi-Turn, Body Material Cast Brass, Body Finish Polished Chrome, Connection Size - Side 1 1/2 in, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT, Connection Size - Side 2 3/8 in, Connection Gender - Side 2 Male, Connection Type - Side 2 Compression, Maximum Pressure - Operating 125 psi, Operating Temperature - Minimum 40 Degrees F, Operating Temperature - Maximum 180 Degrees F, Handle Type Tee

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.