This item is Discontinued.

Chicago Faucet Vandal Proof Hot And Cold Water, Single Hole Mount, Chrome plated 1 Hole 930-VR205CP

Vandal Proof Hot And Cold Water, Single Hole Mount, Chrome plated 1 Hole (Discontinued)

  • Mfr # 930-VR205CP
  • Zoro # G1140767
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
930-VR205CP
Zoro #
G1140767
UPC #
611943269470
Country of Origin
United States

Details

Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
Finish
Chrome plated
Handle Type
Cross
Flow Rate
4.0 gpm
Flow Outlet Type
Full Flow
Item
Vandal Proof Hot And Cold Water

Description

Item Vandal Proof Hot And Cold Water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.