This item is Discontinued.

Chicago Faucet Vandal Proof Shower Head With Arm 620-AVPCP

Vandal Proof Shower Head With Arm (Discontinued)

  • Mfr # 620-AVPCP
  • Zoro # G1133618
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620-AVPCP
Zoro #
G1133618
UPC #
611943139360
Country of Origin
United States

Details

Item
Shower Head
Flow Rate
2.5 gpm
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1
Includes
Arm, Flange
Features
Pressure Compensating Flow Control
Finish
Polished Chrome

Description

Vandal Proof Shower Head With Arm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.