This item is Discontinued.

Chicago Faucet Wrist Blade Handle, Cold Index 317-COLDJKCP

Wrist Blade Handle, Cold Index (Discontinued)

  • Mfr # 317-COLDJKCP
  • Zoro # G0477723
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
317-COLDJKCP
Zoro #
G0477723
UPC #
611943458652
Country of Origin
China

Dimensions

Size
4 in
Length (In.)
4

Details

Sub-Category
Faucet Handles
Fits Brand
Chicago Faucets
Finish
Chrome
Material
Zinc Die Cast
Item
Handle
For Use With
Chicago Faucets
Material of Construction
Metal
Use With Water Temp.
Cold
For Use With Mfr. Model Number
895-ABCP
Faucet Finish
Chrome

Description

Handle, Fits Brand Chicago Faucets, For Use With Mfr. Model Number 895-ABCP, Faucet Handle Type Wristblade, Finish Chrome, Use With Water Temp. Cold, Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.