This item is Discontinued.

Chicago Faucet Wristblade Handle Hot And Cold Water Inlet Faucet, 8" Mount, Chrome plated 946-317CP

Wristblade Handle Hot And Cold Water Inlet Faucet, 8" Mount, Chrome plated (Discontinued)

  • Mfr # 946-317CP
  • Zoro # G1135718
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
946-317CP
Zoro #
G1135718
UPC #
611943182755
Country of Origin
United States

Details

Faucet Operation
Wristblade Handle
Finish
Chrome plated
Mounting Type
Deck
Handle Type
Wristblade
ADA Compliant
Yes
Flow Rate
4.0 gpm
Mounting Hole Center to Center
8"
Item
Hot And Cold Water Inlet Faucet
Flow Outlet Type
Full Flow

Description

Item Hot And Cold Water Inlet Faucet

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.