Manual Low Arc Bathroom Faucet, 8" Mount, Polished Chrome 3 Hole
Mfr # 404-V950E64ABCP
Zoro # G4242625
product price: $345.99
/ea
Free Shipping & Returns
Key Features
Mounting Hole Center to Center
8"
Mounting Type
Deck
Finish
Chrome
Handle Type
3-Wing Canopy
Handle Material
Cast Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
404-V950E64ABCP
Zoro #
G4242625
UPC #
611943111908
Country of Origin
United States
Dimensions
Overall Height
6 1/4 in
Height
3-1/2 in
Spout Length
5 in
Spout Height
2 7/8 in
Overall Length
14-3/4 in
Bowl Depth
8 in
For Surface Thickness - Maximum
1 3/8 in
For Mounting Hole Diameter - Minimum
1 3/8 in
Spout Outlet Height
1 3/4 in
For Mounting Hole Diameter - Maximum
1 1/2 in
Inlet Connection Size
1/2 in
Spout Height - Maximum
2 7/8 in
Description
Item Low Arc Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.