Natural Gas Risers, 36 in L, MNPT
Mfr # XR-10B-8-36-L-ZDC
Zoro # G813343278
product price:Â $52.39
/eaKey Features
Specific Fitting Shape
Riser
Overall Length
36 in
Tube Connection Type
Socket
Compatible Tube Wall Thickness
0.09 in
Type
X-Riser
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XR-10B-8-36-L-ZDC
Zoro #
G813343278
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
36 in
Compatible Tube Wall Thickness
0.09 in
Tube Connection Outer Diameter
1/2 in
Pipe Size
1/2 in
Details
Item
Natural Gas Risers
Specific Fitting Shape
Riser
Tube Connection Type
Socket
Type
X-Riser
Pipe Connection Type
MNPT
Compatible Tube Material
Plastic
Product Type
Natural Gas Riser
Fitting Shape
Riser
Description
Natural Gas Risers, Specific Fitting Shape Riser, Type X-Riser, Pipe Connection Type MNPT, Tube Connection Type Socket, Pipe Size 1/2 in, Tube Connection Outer Diameter 1/2 in, Overall Length 36 in, Compatible Tube Material Plastic, Compatible Tube Wall Thickness 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.