Natural Gas Risers, 36 in L, MNPT
Mfr # XR-17C-12-36-L-ZDC
Zoro # G013343283
product price:Â $91.59
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Riser
Compatible Tube Wall Thickness
0.095 in
Tube Connection Outer Diameter
3/4 in
Overall Length
36 in
Compatible Tube Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XR-17C-12-36-L-ZDC
Zoro #
G013343283
UPC #
-
Country of Origin
United States
Dimensions
Compatible Tube Wall Thickness
0.095 in
Tube Connection Outer Diameter
3/4 in
Overall Length
36 in
Pipe Size
3/4 in
Details
Item
Natural Gas Risers
Specific Fitting Shape
Riser
Compatible Tube Material
Plastic
Type
X-Riser
Pipe Connection Type
MNPT
Tube Connection Type
FTG
Fitting Shape
Riser
Product Type
Natural Gas Riser
Description
Natural Gas Risers, Specific Fitting Shape Riser, Type X-Riser, Pipe Connection Type MNPT, Tube Connection Type FTG, Pipe Size 3/4 in, Tube Connection Outer Diameter 3/4 in, Overall Length 36 in, Compatible Tube Material Plastic, Compatible Tube Wall Thickness 0.095 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.