Natural Gas Risers, 36 in L, MNPT

  • Mfr # XR-21J-16-36-L-ZDC

  • Zoro # G613343263


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Riser
Pipe Size
1 in
Tube Connection Outer Diameter
1 in
Compatible Tube Wall Thickness
0.119 in
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XR-21J-16-36-L-ZDC
Zoro #
G613343263
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 in
Tube Connection Outer Diameter
1 in
Compatible Tube Wall Thickness
0.119 in
Overall Length
36 in

Details

Item
Natural Gas Risers
Specific Fitting Shape
Riser
Compatible Tube Material
Plastic
Tube Connection Type
FTG
Pipe Connection Type
MNPT
Type
X-Riser
Fitting Shape
Riser
Product Type
Natural Gas Riser

Description

Natural Gas Risers, Specific Fitting Shape Riser, Type X-Riser, Pipe Connection Type MNPT, Tube Connection Type FTG, Pipe Size 1 in, Tube Connection Outer Diameter 1 in, Overall Length 36 in, Compatible Tube Material Plastic, Compatible Tube Wall Thickness 0.119 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.