Natural Gas Risers, 72 in L, MNPT
Mfr # XR-10B-8-72-L-ZDC
Zoro # G513343288
product price:Â $57.79
/eaKey Features
Specific Fitting Shape
Riser
Pipe Size
1/2 in
Compatible Tube Material
Plastic
Compatible Tube Wall Thickness
0.09 in
Tube Connection Type
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XR-10B-8-72-L-ZDC
Zoro #
G513343288
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
1/2 in
Compatible Tube Wall Thickness
0.09 in
Overall Length
72 in
Tube Connection Outer Diameter
1/2 in
Details
Item
Natural Gas Risers
Specific Fitting Shape
Riser
Compatible Tube Material
Plastic
Tube Connection Type
Socket
Type
X-Riser
Pipe Connection Type
MNPT
Product Type
Natural Gas Riser
Fitting Shape
Riser
Description
Natural Gas Risers, Specific Fitting Shape Riser, Type X-Riser, Pipe Connection Type MNPT, Tube Connection Type Socket, Pipe Size 1/2 in, Tube Connection Outer Diameter 1/2 in, Overall Length 72 in, Compatible Tube Material Plastic, Compatible Tube Wall Thickness 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.