Natural Gas Risers, 72 in L, MNPT
Mfr # XR-21J-16-72-L-ZDC
Zoro # G813343261
product price: $201.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Riser
Compatible Tube Wall Thickness
0.119 in
Pipe Size
1 in
Type
X-Riser
Pipe Connection Type
MNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XR-21J-16-72-L-ZDC
Zoro #
G813343261
UPC #
-
Country of Origin
United States
Dimensions
Compatible Tube Wall Thickness
0.119 in
Pipe Size
1 in
Overall Length
72 in
Tube Connection Outer Diameter
1 in
Details
Item
Natural Gas Risers
Specific Fitting Shape
Riser
Type
X-Riser
Pipe Connection Type
MNPT
Compatible Tube Material
Plastic
Tube Connection Type
FTG
Product Type
Natural Gas Riser
Fitting Shape
Riser
Description
Natural Gas Risers, Specific Fitting Shape Riser, Type X-Riser, Pipe Connection Type MNPT, Tube Connection Type FTG, Pipe Size 1 in, Tube Connection Outer Diameter 1 in, Overall Length 72 in, Compatible Tube Material Plastic, Compatible Tube Wall Thickness 0.119 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.