Shop CHICAGO HARDWARE
See all product information
Create Account
Eye and Eye Swivel, 1.1 ton Load, 3/8 in Trade, Drop Forged Steel, 7/8 x 1-1/2 in x 1-1/4 in Eye
- Mfr # 21515 2
- Zoro # G021831895
product price:Â
$
32.49
/ea
Key Features
Finish
Hot Galvanized
Material
Drop Forged Steel
Eye Length
7/8 x 1-1/2 in
Width Between Eyes
4-5/16 in
Eye Width
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21515 2
- Zoro #
- G021831895
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Eye Length
- 7/8 x 1-1/2 in
- Width Between Eyes
- 4-5/16 in
- Eye Width
- 1-1/4 in
- Trade Size
- 3/8 in
Details
- Finish
- Hot Galvanized
- Material
- Drop Forged Steel
Description
Chicago Hardware eye and eye swivel 1.1 ton, 3/8 in, drop forged steel, hot galvanized, 7/8 x 1-1/2 in eye length, 1-1/4 in eye width, 4-5/16 in width between eyes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.