Eye and Eye Swivel, 0.43 ton Load, 1/4 in Trade, Drop Forged Steel, 5/8 x 1-1/16 in x 3/4 in Eye
- Mfr # 21505 3
- Zoro # G616494429
product price:Â
$
24.35
/ea
Key Features
Finish
Hot Galvanized
Eye Length
5/8 x 1-1/16 in
Working Load Limit
0.43 ton
Width Between Eyes
2-15/16 in
Material
Drop Forged Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21505 3
- Zoro #
- G616494429
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Eye Length
- 5/8 x 1-1/16 in
- Width Between Eyes
- 2-15/16 in
- Trade Size
- 1/4 in
- Eye Width
- 3/4 in
Details
- Finish
- Hot Galvanized
- Working Load Limit
- 0.43 ton
- Material
- Drop Forged Steel
Description
Chicago Hardware eye and eye swivel 0.43 ton, 1/4 in, drop forged steel, hot galvanized, 5/8 x 1-1/16 in eye length, 3/4 in eye width, 2-15/16 in width between eyes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.