This item is Discontinued.

Chicago Hardware Eye Bolt 1/2"-13, 4 in Shank, 18-8 Stainless Steel 07465 0

Eye Bolt 1/2"-13, 4 in Shank, 18-8 Stainless Steel (Discontinued)

  • Mfr # 07465 0
  • Zoro # G307861288
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
07465 0
Zoro #
G307861288
UPC #
98441074650
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Shank Length
4 in

Details

Item
Eye Bolt
System of Measurement
Inch
Material
18-8 Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.