This item is Discontinued.

Chicago Hardware Eye Bolt 1/4", 2 in Shank, 1/2 in ID, Steel, Hot Dipped Galvanized 09205 0

Eye Bolt 1/4", 2 in Shank, 1/2 in ID, Steel, Hot Dipped Galvanized (Discontinued)

  • Mfr # 09205 0
  • Zoro # G207861142
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
09205 0
Zoro #
G207861142
UPC #
98441092050
Country of Origin
United States

Dimensions

Thread Size
1/4"
Shank Length
2 in
Eye Inside Diameter
1/2 in
Thread Length
1-1/2"
Eye Outside Diameter
1 in

Details

Item
Eye Bolt
System of Measurement
Inch
Material
Steel
Finish
Hot Dipped Galvanized
Working Load Limit
250 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.