This item is Discontinued.

Chicago Hardware Eye Bolt 5/8", 4-1/2 in Shank, 1-1/4 in ID, Steel, Hot Dipped Galvanized 08925 8

Eye Bolt 5/8", 4-1/2 in Shank, 1-1/4 in ID, Steel, Hot Dipped Galvanized (Discontinued)

  • Mfr # 08925 8
  • Zoro # G807861214
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
08925 8
Zoro #
G807861214
UPC #
98441089258
Country of Origin
United States

Dimensions

Thread Size
5/8"
Shank Length
4-1/2 in
Eye Inside Diameter
1-1/4 in
Thread Length
2-1/2"
Eye Outside Diameter
2-5/16 in

Details

Item
Eye Bolt
System of Measurement
Inch
Material
Steel
Finish
Hot Dipped Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.