This item is Discontinued.

Chicago Hardware Eye Bolt 5/8", 4-1/2 in Shank, 1-1/4 in ID, Steel, Hot Dipped Galvanized 09552 5

Eye Bolt 5/8", 4-1/2 in Shank, 1-1/4 in ID, Steel, Hot Dipped Galvanized (Discontinued)

  • Mfr # 09552 5
  • Zoro # G807858979
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
09552 5
Zoro #
G807858979
UPC #
98441095525
Country of Origin
United States

Dimensions

Thread Size
5/8"
Shank Length
4-1/2 in
Eye Inside Diameter
1-1/4 in
Thread Length
2"
Eye Outside Diameter
2-5/16 in

Details

Item
Eye Bolt
System of Measurement
Inch
Material
Steel
Finish
Hot Dipped Galvanized
Working Load Limit
1,750 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.