Eye Bolt 5/8", 6 in Shank, 1-1/4 in ID, Steel, Hot Dipped Galvanized
- Mfr # 08085 9
- Zoro # G507861385
product price:Â
$
30.19
/ea
Key Features
System of Measurement
Inch
Thread Size
5/8"
Shank Length
6 in
Eye Inside Diameter
1-1/4 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 08085 9
- Zoro #
- G507861385
- UPC #
- 98441080859
- Country of Origin
- United States
Dimensions
- Thread Size
- 5/8"
- Shank Length
- 6 in
- Eye Inside Diameter
- 1-1/4 in
- Overall Length
- 8.3125 in
- Thread Length
- 3"
- Eye Outside Diameter
- 2-5/16 in
Details
- Item
- Eye Bolt
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Hot Dipped Galvanized
- Working Load Limit
- 3,500 lb
- Type
- Regular Pattern
- Standards
- TAA Compliant
Description
Chicago Hardware Eye Bolt, Regular Pattern, Imperial, 58 In, 6 In Shank Length, Heat Treated Drop Forged Steel, HotDipped Galvanized, 114 In Inside Eye Dia, 2516 In Outside Eye Dia, Machine Thread, 8516 In Oal, 3500 Lb Working, 3 In Thread Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.