This item is Discontinued.

Chicago Hardware Eye Bolt 7/8", 8 in Shank, 1-3/4 in ID, Steel, Hot Dipped Galvanized 08137 5

Eye Bolt 7/8", 8 in Shank, 1-3/4 in ID, Steel, Hot Dipped Galvanized (Discontinued)

  • Mfr # 08137 5
  • Zoro # G707861185
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
08137 5
Zoro #
G707861185
UPC #
98441081375
Country of Origin
United States

Dimensions

Thread Size
7/8"
Shank Length
8 in
Eye Inside Diameter
1-3/4 in
Thread Length
4"
Shank Diameter
22 mm
Eye Outside Diameter
3-1/2 in

Details

Item
Eye Bolt
System of Measurement
Inch
Material
Steel
Finish
Hot Dipped Galvanized
Working Load Limit
7,200 lb

Description

Chicago Hardware Eye Bolt, Regular Pattern, Imperial, 78 In, 8 In Shank Length, Heat Treated Drop Forged Steel, HotDipped Galvanized, 134 In Inside Eye Dia, 312 In Outside Eye Dia, Machine Thread, 1112 In Oal, 7000 Lb Working, 4 In Thread Length

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.