This item is Discontinued.

Chicago Hardware Eye Bolt 7/8", 8 in Shank, 1-3/4 in ID, Steel, Hot Dipped Galvanized 09289 0

Eye Bolt 7/8", 8 in Shank, 1-3/4 in ID, Steel, Hot Dipped Galvanized (Discontinued)

  • Mfr # 09289 0
  • Zoro # G507861248
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
09289 0
Zoro #
G507861248
UPC #
98441092890
Country of Origin
United States

Dimensions

Thread Size
7/8"
Shank Length
8 in
Eye Inside Diameter
1-3/4 in
Thread Length
4"
Eye Outside Diameter
3-1/2 in

Details

Item
Eye Bolt
System of Measurement
Inch
Material
Steel
Finish
Hot Dipped Galvanized
Working Load Limit
3,500 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.