Eye Bolt With Shoulder, 1"-8, 2-1/2 in Shank, 1-13/16 in ID, Steel
- Mfr # 12988 6
- Zoro # G807861405
product price:Â
$
46.15
/ea
Key Features
Shoulder Style
With Shoulder
System of Measurement
Inch
Thread Size
1"-8
Shank Length
2-1/2 in
Eye Inside Diameter
1-13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12988 6
- Zoro #
- G807861405
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1"-8
- Shank Length
- 2-1/2 in
- Eye Inside Diameter
- 1-13/16 in
- Overall Length
- 7 in
- Shank Diameter
- 3/8 in
- Eye Outside Diameter
- 3-9/16 in
Details
- Item
- Eye Bolt
- Shoulder Style
- With Shoulder
- System of Measurement
- Inch
- Material
- Steel
- Working Load Limit
- 9,000 lb
- Type
- Shoulder Pattern Threaded
Description
Chicago Hardware Machinery Eye Bolt, Shoulder Pattern Threaded, Imperial, 18, 212 In Shank Length, Heat Treated Drop Forged Steel, 11316 In Inside Eye Dia, 3916 In Outside Eye Dia, Unc Thread, 7 In Oal, 9000 Lb Working, Standard Shank
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.