
Eye Bolt With Shoulder, 3/8", 4-1/2 in Shank, 3/4 in ID, Steel, Hot Dipped Galvanized (Discontinued)
- Mfr # 08445 1
- Zoro # G507861316
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
08445 1
Zoro #
G507861316
UPC #
98441084451
Country of Origin
United States
Dimensions
Thread Size
3/8"
Shank Length
4-1/2 in
Eye Inside Diameter
3/4 in
Thread Length
2"
Eye Outside Diameter
1-1/2 in
Details
Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Steel
Finish
Hot Dipped Galvanized
Working Load Limit
1,200 lb
Description
Chicago Hardware Eye Bolt, Shoulder Pattern, Imperial, 38 In, 412 In Shank Length, Drop Forged Steel, HotDipped Galvanized, 34 In Inside Eye Dia, 112 In Outside Eye Dia, MachineUnc Thread, 614 In Oal, 1200 Lb Working, 2 In Thread Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.