This item is Discontinued.

Chicago Hardware Eye Bolt With Shoulder, 5/8", 4-1/2 in Shank, 1-1/4 in ID, Steel, Hot Dipped Galvanized 08482 6

Eye Bolt With Shoulder, 5/8", 4-1/2 in Shank, 1-1/4 in ID, Steel, Hot Dipped Galvanized (Discontinued)

  • Mfr # 08482 6
  • Zoro # G207861388
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
08482 6
Zoro #
G207861388
UPC #
98441084826
Country of Origin
United States

Dimensions

Thread Size
5/8"
Shank Length
4-1/2 in
Eye Inside Diameter
1-1/4 in
Overall Length
7.25 in
Thread Length
2"
Eye Outside Diameter
2-5/16 in

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Steel
Finish
Hot Dipped Galvanized
Working Load Limit
3,500 lb
Type
Shoulder Pattern
Standards
TAA Compliant

Description

Chicago Hardware Eye Bolt, Shoulder Pattern, Imperial, 58 In, 412 In Shank Length, Drop Forged Steel, Hot Dipped Galvanized, 114 In Inside Eye Dia, 2516 In Outside Eye Dia, MachineUnc, 714 In Oal, 3500 Lb Working, 2 In Thread Length

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.