Eye Bolt With Shoulder, 7/8"-9, 2-1/4 in Shank, 1-11/16 in ID, Steel

  • Mfr # 12968 8

  • Zoro # G707861437


product price:  $35.85
/ea

Key Features

Shoulder Style
With Shoulder
System of Measurement
Inch
Thread Size
7/8"-9
Shank Length
2-1/4 in
Eye Inside Diameter
1-11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12968 8
Zoro #
G707861437
UPC #
98441129688
Country of Origin
United States

Dimensions

Thread Size
7/8"-9
Shank Length
2-1/4 in
Eye Inside Diameter
1-11/16 in
Eye Outside Diameter
3-1/4 in
Shank Diameter
1/2 in

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Steel
Working Load Limit
7,000 lb

Description

Chicago Hardware Machinery Eye Bolt, Shoulder Pattern Threaded, Imperial, 789, 214 In Shank Length, Heat Treated Drop Forged Steel, 11116 In Inside Eye Dia, 314 In Outside Eye Dia, Unc Thread, 6 In Oal, 7000 Lb Working, Standard Shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.